6-1/4 x 2-1/2 in. Vacuum Bit Adapter
SDS-max® 6-1/4 x 2-1/2 in. Vacuum Bit Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal adapter fits most common dust extractor vacuums
- Fits Milwaukee® SDS-Plus vacuum drill bits
- 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
- Dust extraction holes remove dust from the hole while drilling
- Up to 2x faster chemical anchor preparation
- OSHA table 1 compliant drilling solution
- Use in SDS-Plus rotary hammers in rotary hammer mode
Specifications
- Blade Type:
- Circular Saw
- Collection:
- SDS-max®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- Drill Bit Type:
- Masonry
- Height:
- 2-1/2 in
- Length:
- 6-1/4 in
- Material:
- Carbide, Steel, Rubber
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Style:
- SDS-Plus
- Tool Type:
- Drill Bit Adapter
- Weight:
- 0.32 lb
- Width:
- 2-1/2 in