0 items

Milwaukee 6-3/5 in. Steel Bottle Opener in Black and Red

M48222000

Color Finish

(Pricing is for Black/Red)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Chrome plated rust protection
  • Cushion grip handle
  • Hardened steel
  • Rear cap ID marking
  • Strip up to 12 gauge wire

SPECIFICATIONS

Color Finish
Black/Red
Height
7-7/10 in
Length
6-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday