6-3/4 in. Jab Saw
6-3/4 in. Jab Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable Tactile, Soft Grip Handle ergonomically designed for prolonged cutting in any direction
- Versatile – accepts any 1/2" universal tang reciprocating saw blade
- Quik-Lok Blade Clamp – no tools needed to change blades
- Threaded end for attaching to standard extension pole
Specifications
- Blade Length (in):
- 6-3/4 in
- Blade Material:
- Steel
- Color Finish Name:
- Black, Grey, Red
- Handle Material:
- Rubber
- Length:
- 12-3/4 in
- Saw Type:
- Jab