Milwaukee

#6 Copper U Style Die

Part #M4916U006C  |  Manufacturer Part #49-16-U006C

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Wire size marked on each die: easy identification
  • Vivid color coding: easiest selection
  • Die size pressed into connector, matches wire size: eliminates cross referencing
  • Stainless steel finish: protects against corrosion

Specifications

Color Finish: [Silver, Blue]

Color Finish Category: Silver Tones

Depth: 2-3/20 in

Height: 1-3/10 in

Length: 2-3/20 in

Material: Metal

Size: #6

Tool Type: Compression Die

UL Listed: Yes

Weight: 0.32

Width: 2-1/20 in