6 ft. Keychain Tape Measure
6 ft. Keychain Tape Measure
Frequently Purchased Together
Product Details
- 5 Point reinforced frame
- Dual printing with metric and imperial
- Nylon bond blade protection
- Versatile keychain loop
Specifications
- Application:
- Measuring
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 1-1/10 in
- Length:
- 6 ft
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Keychain Tape Measure
- Weight:
- 0.15 lb
- Width:
- 1-4/5 in