6-In-1 7-1/2 in. Combination Pliers Electrician
This product has been replaced by
Manufacturer Part #48-22-3079
6-In-1 7-1/2 in. Combination Pliers Electrician
Package Quantity Info:
EA: 1 IP: 3 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pliers were uniquely designed with a reaming head to smooth out rough edges of metal pipe
- Wire stripper - solid 10 - 18 awg
- The Milwaukee 6" 1 Combination Pliers features a revolutionary dual head design for wire stripping and needle nose functionality
- Jaw Length is 2-1/4"
- Wire stripper - stranded 12 - 20 awg
Documents
Specifications
- Jaw Capacity (in):
- 1-1/2 in
- Length:
- 7-1/2 in
- Material:
- Alloy Steel
- Type:
- M48223069