6 in. 7 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 6 in. 7 TPI Reciprocating Saw Blade 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 6 in. 7 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005501
  • Item #7299796
  • Manufacturer Part #48-00-5501
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 25% More carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Carbide teeth for 50x life in thick metal
  • Made in USA
  • Carbide teeth for longer life and greater versatility
  • Fast in cast iron
  • 7 TPI for fast efficient cutting of thick and extreme metals
  • 1 In. Tall for demolition
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
The Torch™ Sawzall®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
1/20 in
Diameter:
1/20 in
Height:
1 in
Length:
1/20 in
Material:
Carbide
Number of Blades:
5
Origin:
Domestic
Package Quantity:
Pack of 5
Teeth Per Inch:
7
Tool Type:
Reciprocating Blade
Type:
M48005501
Weight:
0.865 lb
Width:
6 in