7/8 in. Straight Cutting Wood Boring Bit 8 Piece
7/8 in. Straight Cutting Wood Boring Bit 8 Piece
Package Quantity Info:
EA: 1 IP: 6 CA: 6 PT: 300-
Pick Up: 0 Available in Leesburg, VA - Available in 9 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double wing spurs reduces vibration while preventing "break out"
- Clean holes: double wing spurs allow for fast, clean hole cutting
- Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
- Convenient: 8-piece set provides quick and easy accessory changes
- Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 7/8 in
- Bit Length:
- 6
- Bit Sizes:
- 7/8 in - 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-7/10 in
- Drill Bit Type:
- Spade
- Height:
- 2-3/10 in
- Length:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Piece of 8
- Shank Size:
- 1/4 in
- Shank Style:
- Straight
- Tool Type:
- Flat Boring Bit
- Weight:
- 1.6 lb
- Width:
- 9-4/5 in