0 items

Milwaukee 6 in. Flat Wood Boring Bit

M4827

Bit Diameter

Starting at $3.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drill point and cutting edges can be resharpened for long life
  • Heat treated carbon steel lets you bore clean holes quickly
  • Ideal for boring small holes in wood, plastic, plywood and Formica®

SPECIFICATIONS

Bit Diameter
1/2 in
Bit Sizes
1/2 in
Depth
1-9/10 in
Drill Bit Type
Spade
Height
8-1/2 in
Length
33/100 in
Material
High Speed Steel, Metal
Shank Size
1/4 in
Tool Type
Flat Boring Bit
Weight
17/20
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday