6 in. Folding Jab Saw

Part #M48220305  |  Item #4101073  |  Manufacturer Part #48-22-0305

$ 23.08 EACH

Blade Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tool free blade change - change blades up to 10X faster
  • Folding blade - easier and safer storage
  • Accepts all SAWZALL blades - increased versatility
  • Rubber over mold grip - increased comfort

Specifications

Application: Pipe Fitting

Battery Type: Lithium-ion

Blade Length: 6 in

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 5-3/25 in

Handle Material: Rubber

Height: 13-2/5 in

Length: 5-3/25 in

Number Of Pieces: 1 Piece

Teeth Per Inch: 18

Tool Type: Jab Saw

Type: M48220305

Weight: 0.64

Width: 1-13/20 in