Manual 6 in. Multi-Bit 10 Piece Screwdriver
Manual 6 in. Multi-Bit 10 Piece Screwdriver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Revolver style bit storage and selection
- Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
- 3-1/2 in. power groove bits for power tool compatibility
- Wrench ready hex shanks deliver additional leverage
- Extended reach design
- Magnetic bit retention delivers consistent driving performance
- Chrome plated bits - marine grade rust protection
Specifications
- Bit Sizes:
- #1, #2, 1/4 in, 3/16 in, 1 in, 2 in
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 1-29/50 in
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- Handle Material:
- Polycarbonate
- Handle Type:
- Straight
- Height:
- 10 in
- Length:
- 1-29/50 in
- Magnetic:
- No
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Multi-Purpose:
- 10-in-1
- Number of Pieces:
- 10 Piece
- Shaft Length:
- 6 in
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Type:
- M48222102
- Weight:
- 0.73 lb
- Width:
- 1-29/50 in