6 in. Level Laser

You last purchased this on
 
Milwaukee®

6 in. Level Laser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

6 in. Level Laser

  • Fast #
  • Part #M352121
  • Item #9200359
  • Manufacturer Part #3521-21
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accuracy: +/- 1/8" @ 33 ft
  • Requires Certification

Specifications

Application:
Measuring
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
Battery Type:
Redlithium™
Case Included:
Yes
Case Material:
Plastic
Color Finish Name:
Red
Corded Cordless:
Cordless
Depth:
6 in
Disposable:
No
GSA Approved:
No
Height:
5 in
Indoor Outdoor:
Indoor/Outdoor
Length:
6 in
Light Bulb Type:
LED
Magnetic:
Yes
Material:
Plastic
Number Of Hours:
8 h
Number of Pieces:
5 Piece
Number of Tools Included:
1
Origin:
Global
Power Source:
Battery
Product Type:
Laser
Reusable:
Yes
Size:
Medium
Weight:
2.2 lb
Width:
3-1/2 in