6 in. Level Laser
6 in. Level Laser
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Accuracy: +/- 1/8" @ 33 ft
Specifications
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 6 in
- Disposable:
- No
- GSA Approved:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 6 in
- Light Bulb Type:
- LED
- Magnetic:
- Yes
- Material:
- Plastic
- Number Of Hours:
- 8 h
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- Product Type:
- Laser
- Reusable:
- Yes
- Size:
- Medium
- Weight:
- 2.2 lb
- Width:
- 3-1/2 in