600V True RMS Multimeter
600V True RMS Multimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto range to millivolts
- True-RMS for accurate measurement in all applications
- Wide voltage range to 600 V AC/DC
- High contrast, white on black display with backlight for easy reading
- Contact temperature measurement from -4°F to 752°F
- Current measurement to 1 A AC/DC
- Frequency measurements from 10 Hz to 50 kHz
- Lo-z measurement to eliminate ghost voltage
- Rugged over-molding increases durability and user grip
Documents
Specifications
- AMP:
- 10
- Application:
- Cutting
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 11-1/50 in
- Length:
- 7-12/25 in
- Power Source:
- Battery
- Type:
- M221720NST
- Volts:
- 600V
- Weight:
- 1.5 lb
- Width:
- 2-12/25 in