6/10/14/18/24 TPI High Speed Bimetal T-Shank Jigsaw Blade 5 Pack

You last purchased this on
 
Milwaukee®

6/10/14/18/24 TPI High Speed Bimetal T-Shank Jigsaw Blade 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

6/10/14/18/24 TPI High Speed Bimetal T-Shank Jigsaw Blade 5 Pack

  • Fast #
  • Part #M49221178
  • Item #911915
  • Manufacturer Part #49-22-1178
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9/32 in. width, t-shank
  • Metal cutting blades: 48-42-5121, 48-42-5161, 48-42-5190
  • 5 pack assortment
  • General purpose blades: 48-42-5300, 48-42-5310
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
5 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Jig Saw
Blade Width (in):
1/10 in
Color Finish Category:
Reds
Color Finish Name:
Red, Stainless
Depth:
1/10 in
Height:
5-7/10 in
Length:
1/10 in
Material:
Bi-metal, High Speed Steel
Number of Blades:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
24
Tool Type:
Jig Saw Blade
Weight:
0.07 lb
Width:
7/25 in