7 in. Multi-tool Blade Kit 6 Piece
This product has been replaced by
Manufacturer Part #49-10-9112
7 in. Multi-tool Blade Kit 6 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jobsite durable case for convenient storage
- Made in USA with global materials
- Includes a variety of multi-tool blades for a broad range of applications
- Universal shank* compatibility with most professional grade multi-tool brands
Specifications
- Application:
- Cutting, Grinding, Scraping
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7 in
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 6
- Reusable:
- Yes
- Tool Type:
- Blade Kit
- UL Listed:
- No
- Weight:
- 1.1 lb
- Width:
- 9 in