7 in. Universal Surface Grinding Dust Shroud

Part #M49406105  |  Item #4843370  |  Manufacturer Part #49-40-6105

$ 196.24 EACH

Diameter:

7 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal surface grinding dust shroud for 7 in. grinders
  • Quick & easy installation: attach, tighten and go
  • High density bristles: provide maximum dust collection and containment
  • Clear front clip: allows for clear visibility and control
  • Minimum collar height: 7/16 in.
  • Minimum inset height: 17/64 in.

Specifications

Application: Cleaning

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 8-3/5 in

Diameter: 7 in

Height: 8-3/5 in

Length: 8-3/5 in

Number Of Pieces: 1 Piece

Product Type: Shroud

Type: M49406105

Weight: 1.26

Width: 3-4/5 in