7/16 x 1-1/4 in. Hole Saw 1 Piece
7/16 x 1-1/4 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Fits all hole saws 1-1/4 in. and larger
- Fits all drill chucks 3/8 in. and larger
- Durable hardened steel construction
- Universal, quick change with all brands of hole saws
- No adapters required
- Tool-free operation
- Designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile
Specifications
- Application:
- Drilling
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/5 in
- Diameter:
- 1-1/4 in
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 3/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 8 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Saw Type:
- Hole
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Size:
- 5/8 in-18
- Tool Type:
- Hole Saw
- Weight:
- 0.57 lb
- Width:
- 3 in