7/16 in. Arbor 1 Piece

This product has been replaced by

Milwaukee® Black 7/16 in. Hole Saw
Milwaukee® 7/16 x 7/16 in. Hole Saw
Manufacturer Part #49-56-9305
You last purchased this on
 
Milwaukee®

7/16 in. Arbor 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black 7/16 in. Hole Saw
Milwaukee® 7/16 x 7/16 in. Hole Saw
Manufacturer Part #49-56-9305
Milwaukee®

7/16 in. Arbor 1 Piece

  • Fast #
  • Part #M49569105
  • Item #3573903
  • Manufacturer Part #49-56-9105
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hex shank allows fast changes of hole saws and cutters 1-1/4" through 6-1/4"
  • Durable construction
  • Requires Certification

Specifications

Length:
6-1/2 in
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Tool Type:
Arbor