3/16 in x 4-1/2 in, 1/4 in x 6 in, 5/16 in x 6 in, 3/8 in x 6 in, 1/2 in x 6 in. x 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in. x 1/2 in. SDS Masonry 5 Piece
3/16 in x 4-1/2 in, 1/4 in x 6 in, 5/16 in x 6 in, 3/8 in x 6 in, 1/2 in x 6 in. x 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in. x 1/2 in. SDS Masonry 5 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3168-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Enhanced rebar guards provide increased durability
- Reinforced flutes for minimized vibration and maximum durability
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Centering tip for exact spot drilling
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Bit Length:
- 4
- Bit Sizes:
- 3/16 in - 1/2 in
- Brand Model Compatibility:
- SDS PLUS Rotary Hammer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 59/100 in
- Drill Bit Type:
- Masonry
- Height:
- 2-43/50 in
- Length:
- 59/100 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Piece of 5
- Product Type:
- Gloves
- Shank Size:
- 1/2 in
- Shank Style:
- SDS
- Tool Type:
- Bit
- Weight:
- 0.74 lb
- Width:
- 6-3/100 in