7/16 x 1-1/4 in. Arbor (1 Piece)
7/16 x 1-1/4 in. Arbor (1 Piece)
Frequently Purchased Together
Product Details
- 5/8 in., 18 thread
- Standard pilot 49-56-8000
- 7/16 in. hex shank
- Hollow shank for full pilot bit access
- Universal, quick change with all brands of hole saws
- No adapters required
- Tool-free operation
- For hole saws 1-1/4 in. diameter and larger
- Durable hardened steel construction
Specifications
- Application:
- Aluminum, Metal, Plastic, Wood and Drywall
- Chuck Size:
- 1/2 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Drill Bit Type:
- Hole Saw
- Length:
- 4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 7/16 in
- Shank Style:
- Quick Change
- Size:
- 1/2 in
- Tool Type:
- Arbor
- Width:
- 3 in