Milwaukee

7/16 x 1-3/16 in. Arbor 1 Piece

Part #M49567000  |  Manufacturer Part #49-56-7000

Shank Size:

7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7/16 in. hex shank for greater gripping capability in the chuck
  • High-speed steel construction provides strength and durability
  • Fits all hole saws up to 1-3/16 in.
  • Fits all drill chucks 1/2 in. and larger

Specifications

Application: Cutting

Bit Diameter: 1/4 in

Color Finish: Black

Color Finish Category: Blacks

Depth: 8 in

Diameter: 1-3/16 in

Drill Bit Type: Hole Saw

Height: 3/4 in

Length: 8 in

Material: Steel

Maximum Capacity: 1/2 in

Number Of Pieces: 1 Piece

Shank Size: 7/16 in

Shank Style: Hex

Tool Type: Arbor

Weight: 0.24

Width: 3 in