7/16 x 1-1/4 in. Arbor (1 Piece)

You last purchased this on
 
Milwaukee®

7/16 x 1-1/4 in. Arbor (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

7/16 x 1-1/4 in. Arbor (1 Piece)

  • Fast #
  • Part #M49569100
  • Item #3573901
  • Manufacturer Part #49-56-9100
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No adapters required
  • Durable hardened steel construction
  • Universal, quick change with all brands of hole saws
  • Fits all hole saws 1-1/4 in. and larger
  • Requires Certification

Specifications

Application:
Aluminum, Metal, Plastic, Wood and Drywall
Chuck Size:
1/2 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-3/5 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
3 in
Fits Pipe Size:
1-1/4 in
Height:
5-9/10 in
Length:
3 in
Material:
Alloy Steel, Carbon Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
7/16 in
Shank Style:
Quick Change
Size:
1/2 in
Tool Type:
Arbor
Weight:
0.35 lb
Width:
3-3/5 in