Milwaukee

7/16 x 7/16 x 14 in. 3-Flat Installer 1 Piece

Part #M48137243  |  Manufacturer Part #48-13-7243

Bit Diameter:

7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck

Specifications

Application: Aluminum, Cast Iron, Duct/Sheet Metal, Stainless Steel, Steel

Bit Diameter: 7/16 in

Bit Sizes: 7/16 in

Depth: 7/16 in

Drill Bit Type: Installer

Drilling Depth in : 4 in

Height: 18 in

Length: 7/16 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Size: 14 in

Shank Style: 3-Flat

Weight: 0.52

Width: 7/16 in