1/4 hp Battery Transfer Pump

This product has been replaced by

Milwaukee® Red 3/4 in. 18V Transfer Pump
Milwaukee® 3/4 in. 1/4 hp 18V Transfer Pump
Manufacturer Part #2771-20
You last purchased this on
 
Milwaukee®

1/4 hp Battery Transfer Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red 3/4 in. 18V Transfer Pump
Milwaukee® 3/4 in. 1/4 hp 18V Transfer Pump
Manufacturer Part #2771-20
Milwaukee®

1/4 hp Battery Transfer Pump

  • Fast #
  • Part #M277121
  • Item #7223307
  • Manufacturer Part #2771-21
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lift: up to 18 Ft.
  • Head height: up to 75 Ft.
  • Self-priming; connect and go
  • Pumps up to 480 gallons per hour
  • Includes M18™ transfer pump, M18™ Red lithium™ XC battery pack, M18™ and M12™ multi-voltage charger, blade and carrying case
  • Requires battery and charger
  • Outlet connection: 3/4 in. brass
  • Inlet connection: 3/4 in. brass
  • Requires Certification

Specifications

AMP:
3
Application:
Cutting
Automatic Shut-Off:
Yes
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
CSA Certified:
Yes
Case Included:
Yes
Case Material:
Plastic
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
14-29/100 in
Discharge Pressure:
480
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
7.5 gpm
Height:
6 in
Horsepower:
1/4 hp
Length:
13-1/5 in
Maximum Feet of Head:
75
Maximum Immersible Depth:
18 ft
Number of Tools Included:
3
Overall Depth:
14-29/100 in
Overall Height:
7-1/5 in
Overall Length:
14-29/100 in
Power Source:
Battery
Product Type:
Transfer Pump
Pump Application -:
Liquid Transfer
Pump Body Material:
Plastic, Reinforced Nylon
Pump Mounting:
Free Standing
Pump Stage:
1
RPM:
480
UL Listed:
Yes
Volts:
18V
Weight:
7.9 lb
Width:
5-3/4 in