8-3/10 in. Hook and Pick Set

You last purchased this on
 
Milwaukee®

8-3/10 in. Hook and Pick Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

8-3/10 in. Hook and Pick Set

  • Fast #
  • Part #M48229215
  • Item #7606139
  • Manufacturer Part #48-22-9215
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome plating: improved durability against rust and corrosion
  • Comfort grip & knurling: ergonomic tool control for precise work
  • All-metal core: increased durability for tough applications
  • Lifetime guarantee
  • Straight pick, offset hook, 90-hook
  • Knurling for increased tool control
  • Storage solution: durable tray for permanent tool storage
  • Requires Certification

Documents


Specifications

Application:
Automotive
Color Finish Name:
Red, Black
Handle Length (in):
4 in
Handle Material:
Comfort Grip
Height:
4/5 in
Length:
8-3/10 in
Material:
Chrome Plated
Number of Pieces:
4 Piece
Number of Tools Included:
4
Tool Type:
Hook and Pick Set
Weight:
0.25 lb
Width:
4-1/5 in