8 ft. Small Angle Paddle Grinder Lock-On
8 ft. Small Angle Paddle Grinder Lock-On
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overload Protection Maximizes motor life
- Electronic Clutch Extends tool life and prevents bind-up
- The 13 Amp 6 in Small Angle Grinder (Paddle, Lock-On) delivers up to 30% more durability and power than the competition
- Anti-Vibration Side Handle Reduces vibration, increasing user comfort during extended use
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
- Advanced Airflow System Maximizes airflow and reduces debris ingress, improving motor life and performance
- Easily change in All Accessories in without a wrench
- Constant Power Technology™ Maintains constant speed under load
- 5 In-11 Spindle
- Soft Start Allows maximum control at start-up
Specifications
- AMP:
- 13
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 6-3/20 in
- Diameter:
- 6 in
- Handle Type:
- Vibration Control Side
- Height:
- 3-3/10 in
- Length:
- 6-3/20 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 9000
- Tool Type:
- Angle Grinder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 2100 W
- Weight:
- 7.1 lb
- Width:
- 16-3/4 in