Milwaukee

8 in. 60 TPI Carbide Circular Saw Blade

Part #M48404540  |  Manufacturer Part #48-40-4540

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fully hardened tensioned steel plate for accurate cuts
  • Carbide teeth for long life and fast cutting
  • Laser cut, resin filled expansion slots for sound and vibration dampening
  • Fully hardened, tensioned steel plate for accurate cuts
  • 8 in. diameter, 5/8 in. Arbor hole

Specifications

Application: [Bar Stock, Flat Stock]

Arbor Hole Size: 15.875 mm

Blade Material: Carbide

Blade Thickness In : 0.073 in

Blade Type: Circular Saw

Diameter: 8 in

RPM: 5000

Teeth Per Inch: 60