1-3/10 x 2.67 in. Plier

You last purchased this on
 
Milwaukee®

1-3/10 x 2.67 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1-3/10 x 2.67 in. Plier

  • Fast #
  • Part #M48226101
  • Item #5132596
  • Manufacturer Part #48-22-6101
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 1 in. (patent pending) wire cutter
  • On-board fish tape puller
  • 2 in. gripping nose reaming head design
  • Rust resistance
  • Forged design for added strength
  • Comfort grips will not peel
  • Requires Certification

Specifications

Application:
Tight Spaces
Battery Type:
Lithium-ion
Blade Length (in):
1 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
4-1/20 in
Height:
1-1/20 in
Indoor Outdoor:
Indoor/Outdoor
Jaw Capacity (in):
2.67 in
Length:
1-3/10 in
Material:
Forged Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Reusable:
Yes
Tool Type:
Long Nose Pliers
Weight:
0.625 lb
Width:
10-2/5 in