8 x 0.34 in. Angled Head Dipped Diagonal Cutting Plier

Part #M48226528  |  Item #7740367  |  Manufacturer Part #48-22-6528

$ 30.89 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Angled Head for Better Access
  • Ergonomic Handles with Dipped Grips
  • Limited Lifetime Warranty
  • Forged Strength

Specifications

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

GSA Approved: No

Handle Length in : 4-3/4 in

Height: 1 in

Jaw Capacity in : 0.34 in

Jaw Width in : 0.41 in

Length: 8 in

Material: Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Diagonal Cutting Pliers

Weight: 0.55

Width: 2 in