8 x 0.34 in. Diagonal Cutting Plier
8 x 0.34 in. Diagonal Cutting Plier
Frequently Purchased Together
Product Details
- Tapered Nose for Flush Cuts
- Wire Cutter
- Up to 2X More Cuts; Iron-Carbide Edge
- Fish Tape Puller
Specifications
- Application:
- Gripping
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Height:
- 3/4 in
- Jaw Capacity (in):
- 0.34 in
- Jaw Width (in):
- 9/20 in
- Length:
- 8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Reusable:
- Yes
- Tool Type:
- Diagonal Cutting Pliers
- Weight:
- 0.55 lb
- Width:
- 2 in