Milwaukee 8 x 1.5 in. Plier

M48223068

Length

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built in loop maker for up to 10 gauge wire
  • Forged alloy steel
  • Laser hardened cutting edges
  • Reaming head design smooth edges of metal pipe from 1/2" to 1"
  • Rust protection
  • Wire stripper strips 10-14 AWG (solid wire) and 12-16 AWG (stranded wire)

SPECIFICATIONS

Color Finish
Black, Red
Jaw Capacity in
1.5 in
Length
8 in
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Long Nose Pliers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday