4-1/2 in 16 ga Cold Rolled Steel, 18 ga Stainless Steel Bulldog Snippers

You last purchased this on
 
Milwaukee®

4-1/2 in 16 ga Cold Rolled Steel, 18 ga Stainless Steel Bulldog Snippers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

4-1/2 in 16 ga Cold Rolled Steel, 18 ga Stainless Steel Bulldog Snippers

  • Fast #
  • Part #M48224500
  • Item #7374321
  • Manufacturer Part #48-22-4500
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bolt lock
  • Chrome plated
  • Forged serrated blades
  • Up to 22-gauge stainless, 18 gauge cold-rolled steel
  • Ergonomic grips
  • Lanyard hole
  • One-handed metal lock
  • Flush pivot bolt
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4-1/2 in
Blade Material:
Steel
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Cutting Capacity:
16 ga Cold Rolled Steel, 18 ga Stainless Steel
Depth:
3-3/5 in
Handle Type:
Ergonomic
Height:
1-1/10 in
Length:
3-3/5 in
Material:
Metal
Number of Pieces:
1 Piece
Tool Type:
Bulldog Snippers
Weight:
0.93 lb
Width:
11-3/10 in