0 items

Milwaukee 9/16 in. Nut Driver

M48222427

Drive Size

9/16 in

$12.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Chrome plated
  • Deep well sockets
  • Forged steel shanks
  • Hollow shaft depth: 3"
  • Multiple ID markings
  • Universal driver head fits 4x more fasteners
  • Wrench ready hex shanks deliver additional leverage

SPECIFICATIONS

Color Finish
Polished Chrome
Drive Size
9/16 in
GSA Approved
No
Type
Hex

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday