9-18/25 in. Compact Organizer

Part #M48228435  |  Item #7368257  |  Manufacturer Part #48-22-8435

$ 29.97 EACH
(Pricing is for Compact)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • IP65 rated weather seal
  • Clear top for easy identification of contents
  • Integrated screw slots on the back of the bins allow them to be mounted to the wall
  • Reinforced hinge
  • Ntegrated screw slots on the back of the bins allow them to be mounted to the wall
  • Heavy duty latches
  • Modular connectivity with all packout™ components

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 9-13/20 in

Height: 4-36/59 in

Length: 19-18/25 in

Material: Plastic

Material Type: Polymer

Number Of Pieces: 1 Piece

Size: Compact

Type: M48228435

Weight: 3.31

Width: 15-6/25 in