9-3/50 in. Magnetic Screwdriver
9-3/50 in. Magnetic Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrench ready: hex shanks for additional leverage
- Precision machined bit tips: durable tips for secure fitments
- Power groove bits for power tool compatibility and jobsite versatility
- Limited Lifetime Warranty
- Magnetic bit retention delivers consistent driving performance
- Chrome plated bits
Specifications
- ADA Compliant:
- No
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 1/4 in, SQ 1 in, SQ 2 in, SQ 3 in, PH#1, PH#2, 1/4 in, 3/16 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1-21/50 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 9-3/50 in
- Magnetic:
- Yes
- Multi-Purpose:
- 9-in-1
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- UL Listed:
- No
- Weight:
- 0.57 lb
- Width:
- 1-21/50 in