9 in. Large Angle Grinder with Lock-On
ROTO-LOK® 9 in. Large Angle Grinder with Lock-On
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 4.0 maximum horsepower, 15 amp motor
- 7 in. or 9 in. capacity, 6000 RPM, 120 V AC-DC
- 9 position Roto-Lok® grip
- Angled handles for more natural hand positions
- Soft-grip main handle-provides better control and comfort
- Tool free, burst resistant guard-quickly adjust the guard without a tool
- External brush doors- reduces service time by providing easy access to brushes
- Double insulated with 2-wire Quik-Lok® cord
- Two-finger lock-on switch
- Grinder may be converted to sander by using the proper backing pad assembly
Documents
Specifications
- AMP:
- 15
- ANSI:
- Yes
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- ROTO-LOK®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 9-29/100 in
- Diameter:
- 9 in
- ETL Listed:
- Yes
- Handle Type:
- Straight
- Height:
- 6-93/100 in
- Horsepower:
- 4.2 hp
- Length:
- 9-29/100 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Corded Electric
- RPM:
- 6
- Tool Type:
- Grinder with Roto-lok
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 313 W
- Weight:
- 17.67 lb
- Width:
- 23-41/50 in