Milwaukee

9 x 2.25 in. Tongue and Groove Plier with Dipped Handle

Part #M48226512  |  Manufacturer Part #48-22-6512

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reaming Head
  • Ergonomic Handles with Dipped Grips
  • Limited Lifetime Warranty
  • Hardened Teeth - Long Gripping Life

Specifications

Application: Gripping

Color Finish: Red

GSA Approved: No

Handle Length in : 7 in

Height: 3/4 in

Jaw Capacity in : 2.25 in

Jaw Width in : 0.5 in

Length: 9 in

Material: Metal

Number of Tools Included: 1

Tool Type: Tongue & Groove Pliers

Weight: 1

Width: 2-1/4 in