9/16 in. Flat Boring Bit
Sensorflo® 9/16 in. Flat Boring Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Economical: drill point and cutting edges can be resharpened for long life
- Today, the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy
- Five year warranty
- Since its founding in 1924, Milwaukee® has focused on a single vision to produce the best heavy-duty electric power tools and accessories available to the professional user
- Features: 6-3/16" long, 9/16" flat boring bit and 1/4" shank
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Specifications
- Application:
- Cutting
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 9/16 in
- Collection:
- Sensorflo®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-1/2 in
- Drill Bit Type:
- Spade
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- Height:
- 1/5 in
- Installation Type:
- Counter Mount
- Length:
- 8-1/2 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Product Type:
- Faucet
- Shank Size:
- 1/4 in
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 5 in
- Tool Type:
- Flat Boring Bit
- Weight:
- 0.102 lb
- Width:
- 1-9/10 in