9A Starter Kit
9A Starter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Best-in-class construction: offers long-lasting performance and durability
- Onboard fuel gauge: displays remaining runtime for less downtime on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- All-weather performance: delivers fade free power in extreme jobsite conditions
Specifications
- AMP:
- 9
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- GSA Approved:
- No
- Height:
- 3-2/5 in
- Length:
- 5-1/10 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Batteries
- Volts:
- 18V
- Weight:
- 2.4 lb
- Width:
- 3-1/10 in