9V Battery Powered Spot Infrared Imager
9V Battery Powered Spot Infrared Imager
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Take temperature measurements from long range or up close with 56:1 distance-to-spot performance
- Powered by a standard 9V alkaline battery
- Go straight to work with instant start-up
- Toggle between ° and ° measurements with switch in the battery compartment
- Ironbow color palette allows easy differentiation between hot and cold areas
- DUAL SENSE™ pixels are ultra-responsive, adjusting individually to eliminate blurring of hot and cold areas
Specifications
- Application:
- Cutting
- Battery Type:
- Alkaline
- Height:
- 9-11/50 in
- Length:
- 2-813/1000 in
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Temperature Range:
- 14 to 122 Deg F
- Tool Type:
- Cable/Pipe Locator
- Volts:
- 9V
- Weight:
- 0.61 lb
- Width:
- 5-3/10 in