0 items

Milwaukee Adjustable Wrench

M4822740

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustment screw gears designed for smooth adjustment
  • Chrome plated for rust protection and durability
  • Ergonomic handle form - maximum comfort, won't ding into the palm
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Parallel jaws won't slip or damage finish surfaces
  • Proprietary adjustment screw - jaws won't back off
  • Tether-ready handle loop

SPECIFICATIONS

Color Finish
Red, Silver
Color Finish Category
Silver Tones
Depth
3-3/5 in
GSA Approved
No
Height
9-12/25 in
Length
2-19/20 in
Material
Metal
Tool Type
Wrench
Weight
43/100
Width
4-29/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday