No Autofeed Cable Drain Air Gun
Airsnake™ No Autofeed Cable Drain Air Gun
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power to clear clogs past vent stacks
- Variable pressure control to select the right PSI for compression fittings and older drain lines
- Up to 50 PSI for tough clogs down the line
- Includes: one 1" - 2" drain plug, one 2" - 3" drain plug, one 3" - 4" drain plug, 1 drain shroud attachment, 3 straight connector, one 15° offset connector and 1 carrying case
- Interchangeable attachments optimized for seals on 1-4 drains, permanent drain stoppers, and toilets
- Fifteen degree offset connector for drain access under fixed faucets
- Over 25 pressure cycles on a single charge
- Optimized attachments for sinks, toilets, floor drains
Specifications
- AMP:
- 2
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- Airsnake™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 20-4/5 in
- Diameter - Outside:
- 5-31/100 in
- ETL Listed:
- Yes
- Height:
- 7-12/25 in
- Length:
- 20-4/5 in
- Material:
- Plastic
- Maximum Cleaning Distance:
- 35 ft
- Power Source:
- Battery
- Tool Type:
- Drain Cleaner
- Type:
- M2572A20
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 7.08 lb
- Width:
- 5-3/10 in