No Autofeed Cable Drain Air Gun
Airsnake™ No Autofeed Cable Drain Air Gun
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink™ Intelligence provides optimized performance and overload protection against abusive situations
- Variable pressure control to select the right PSI for compression fittings and older drain lines
- M12™ AIRSNAKE™ has the power to clear up to 35 feet, past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems
- Over 25 pressure cycles on a single charge
- Instantly reach clogs 35 Ft. out
- Removes grease & sludge from pipe walls
- Clears through drain covers & traps with powered air
- Optimized attachments for sinks, toilets, floor drains
- 15 Degree offset connector for drain access under fixed faucets
- Interchangeable attachments optimized for seals on 1 in. to 4 drains, permanent drain stoppers, and toilets
Documents
Specifications
- AMP:
- 2
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- Airsnake™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 20-4/5 in
- Diameter - Outside:
- 5-31/100 in
- ETL Listed:
- Yes
- Height:
- 7-12/25 in
- Length:
- 20-4/5 in
- Material:
- Plastic
- Maximum Cleaning Distance:
- 35 ft
- Number of Tools Included:
- 11
- Power Source:
- Battery
- Tool Type:
- Drain Cleaner
- Type:
- M2572A21
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 7.08 lb
- Width:
- 5-3/10 in