Assorted Blade Kit in Black
This product has been replaced by
Manufacturer Part #49-10-9006
Assorted Blade Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for cutting wood with nails, non-ferrous metals, and PVC
- Universal shank* compatibility with most professional grade multi-tool brands
- Assortment of multi-tool blades for a variety of applications
- Adapter (48-90-0000) available
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 4-5/8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/10 in
- Height:
- 7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7-1/10 in
- Reusable:
- Yes
- Tool Type:
- Knife
- Weight:
- 0.265 lb
- Width:
- 7-3/25 in