L Size Polyester Heated Vest Kit in Black
AXIS™ L Size Polyester Heated Vest Kit in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Quick-heat function reaches selected temperature 3X FASTER
- Reinforced high-wear zones protect from abrasion and tears
- Wind & Water Resistant
- Compressible design makes layering comfortable and easy.
- Washer and dryer safe
- Heating Zones: Chest & Back
- 100% Polyester insulation keeps heat in, doesn't add bulk
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Clothing Size:
- L
- Collection:
- AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Height:
- 1-1/5 in
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Vest Kit
- Tool Type:
- Gear
- Volts:
- 12V
- Weight:
- 1.36 lb
- Width:
- 20 in