1/2 x 5-1/4 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

Big Hawg® 1/2 x 5-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569270
  • Item #7619518
  • Manufacturer Part #49-56-9270
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 1/2 x 5-1/4 in. Hole Saw 1 Piece

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cuts 1000+ more nails
  • 5X faster cuts
  • 50X life in nail embedded wood and abrasive material applications
  • Optimized slot design for fast plug removal
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • 3 Tooth design for fast aggressive cuts
  • 10X larger carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more
  • Enlarged braze surface for stronger bond to the carbide teeth
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
5-1/4 in
Blade Material:
Carbide
Collection:
Big Hawg®
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
2-1/3 in
Depth:
2-437/1000 in
Diameter:
5-1/4 in
Drill Bit Type:
Hole Saw
Height:
5-1/4 in
Length:
2-11/25 in
Material:
Carbide
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Teeth Per Inch:
3
Tool Type:
Hole Saw
Weight:
2.14375 lb
Width:
5-1/4 in