Big Hawg® 1/2 x 6-1/4 in. Hole Saw 1 Piece

Part #M49569275  |  Item #7619514  |  Manufacturer Part #49-56-9275

$ 158.39 EACH
(Pricing is for 6-1/4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 50X life in nail embedded wood and abrasive material applications
  • Cuts 1000+ more nails
  • 5X faster cuts
  • 10X larger carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Diameter: 6-1/4 in

Blade Material: Carbide

Collection: Big Hawg®

Color Finish: Red

Color Finish Category: Reds

Cutting Capacity: 2-1/3 in

Depth: 2-437/1000 in

Diameter: 6-1/4 in

Drill Bit Type: Hole Saw

Height: 6-1/4 in

Length: 2-11/25 in

Material: Carbide

Number Of Pieces: 1 Piece

Saw Type: Hole Saw

Shank Size: 1/2 in

Teeth Per Inch: 3

Tool Type: Hole Saw

Weight: 2.81875

Width: 6-1/4 in