3/8 x 6-3/8 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

Big Hawg® 3/8 x 6-3/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Big Hawg® 3/8 x 6-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560305
  • Item #907891
  • Manufacturer Part #49-56-0305
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbide grit edge for abrasive materials
  • Solid, welded construction provides accurately sized holes
  • Continual rim for clean cuts
  • Use to install 6 in. recessed light fixtures requiring a 6-3/8 in. hole
  • Open back for easy plug removal
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Sizes:
6 in
Collection:
Big Hawg®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-3/4 in
Diameter:
6-3/8 in
Drill Bit Type:
Hole Saw
Height:
1-3/4 in
Length:
7-17/25 in
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Tool Type:
Hole Saw
Weight:
1.575 lb
Width:
10-3/4 in