Big Hawg® 4-1/4 in. Cutter 1 Piece

Part #M49569045  |  Item #3573964  |  Manufacturer Part #49-56-9045

$ 51.40 EACH
(Pricing is for 4-1/4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 600 holes without resharpening
  • Hardened steel teeth
  • Aggressive tooth geometry
  • Wide and deep gullets

Specifications

Collection: Big Hawg®

Diameter: 4-1/4 in

Length: 3 in

Material: Hardened Steel

Number Of Pieces: 1 Piece

Tool Type: Cutter